Shop All Bathroom Sink Faucets
Whitehaus
Lavatory Widespread Faucet W/ 45-Degree Swivel Spout And Pop-Up Waste
Mfr # WH832148-BN
Zoro # G7798369
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus
- MFR # WH832148-BN
- Zoro # G7798369
- UPC # 848130003696
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Description
Whitehaus Collection's Metrohaus faucets are exquisite faucets with simple sleek lines. For bathroom decors that are modern and contemporary in design, this faucets is elegant in style and fierce in attitude. The Metrohaus lavatory widespread faucet with 45-degree swivel spout and pop-up waste with cross handles is featured here in Brushed Nickel.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type K (KH06002)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008613)
- WHITEHAUS Sgl Hole Faucet W/ 45-Degree Swivel Spout, Lvr Handle And Pop-Up Waste, (WH81211-BN)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.295)
- ANZZI Saunter Single-Handle Vessel Bathroom Faucet in Oil Rubbed Bronze (L-AZ121ORB)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-1000ABCP)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- Whitehaus Bathroom Sink Faucets & Accessories