Shop All Bathroom Cabinets
Whitehaus
Dbl Mirrored Door Medicine Cabinet W/ Usb, Sd Card, Bluetooth, Fm Radio, S
Mfr # WHFEL7089-S
Zoro # G7799166
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus
- MFR # WHFEL7089-S
- Zoro # G7799166
- UPC # 848130029009
- Country of Origin Unknown
- Category Bathroom Cabinets
Description
Whitehaus Collection's Musichaus Medicine Cabinets are the perfect integration of storage and technology for your bathroom. Made of easy to clean, corrosion resistant anodized aluminum, enjoy a completely new experience with the medicine cabinet that really has it all. Stylish and highly functional, these surface-mount cabinets have the ability to play your favorite music via USB, SD Card, Bluetooth or FM radio through its built-in speakers. Musichaus medicine cabinets also come equipped with an inner door plug outlet, defogger, blue-lit LED power button and a dimmer for the framed lighting around the cabinet. The double faced mirror door, mirror faced back wall, two height adjustable shelves and soft-closing hinges are the final touch, making Musichaus the ultimate choice for any décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/FPM, Socket (YC10300S)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-713)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- WHITEHAUS Dbl Mirrored Door Medicine Cabinet W/ Usb, Sd Card, Bluetooth, Fm Radio, S (WHFEL8069-S)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- KOHLER Hinge, Medicine Cabinet (1070834)
- FLASH FURNITURE Vega Cabinet Organizer w/Two Magnetic Close Doors, In-Cabinet Adjust Shlf, and Upper Opn Shelf, Gry (FS-VEGA-BATH-4-GY-GG)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- Whitehaus Bathroom Cabinets