Shop All Bath Towel Bars and Hooks
Whitehaus Collection
Whitehaus Collection WHSHK01-C Sleek & Modern Slide on Shower Door Robe & Towel Hook - Polished Chrome
Mfr # WHSHK01-C
Zoro # G003794262
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitehaus Collection
- MFR # WHSHK01-C
- Zoro # G003794262
- UPC # 848130030487
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Description
Whitehaus Collection's sleek, modern slide on shower door robe/towel hook is a welcome addition to any bathroom Avoid mounting holes or marks by simply sliding this hook onto any side of a glass shower door and tighten to stabilize. This hook is adjustable and can be reset to any part of the door allowing easy access to your towels or robes.
Specifications- Finish: Polished Chrome
- Material: Solid Brass
- Dimension: 2-3/4" L x-1/2" D x 1 1/2" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC04)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- MOEN Voss Towel Ring Oil Rubbed Bronze (YB5186ORB)
- KOHLER Artifacts Towel Ring (72571-2BZ)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- BESTCARE Towel/Clothes Hook (WHD-TH-WHITE)
- MOEN Mikah 24 Double Towel Bar in Brushed Nickel (Y0722BN)
- Whitehaus Collection Bath Towel Bars and Hooks