Whitehaus Collection WHNPL2918-MBLK Noah Plus 16 Gauge Single Bowl Dual-Mount Sink Set - Matte Black
Mfr # WHNPL2918-MBLK
Zoro # G003896911
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus Collection
- MFR # WHNPL2918-MBLK
- Zoro # G003896911
- UPC # 848130031712
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Noah Plus stainless steel sinks are constructed out of 16 gauge, industrial grade 304 stainless steel providing the highest quality, durability and resistance to corrosion. With its "near" zero radius corners cleanup and buildup remains at a minimal, keeping that pristine look as captivating as ever. Noah Plus Kitchen stainless steel sinks are all equipped with rear center drain location and four diagonal groves for efficient draining. These amazing sinks display functionality with noise reduction dampening pads on all sides. This is pushed further with a full undercoating for maximum sound proofing and protection against condensation. As an added bonus the inside of the bowl has a linen texture for a more define appearance, easier clean up, and scratch resistance. Each sink includes a matching sink grid for further protection as well as a matching basket strainer for complete perfection. Redefine your kitchen with a Noah Plus Single Bowl Undermount/Drop-In Sink Set.
Features- 16 gauge, 304 series stainless steel
- Near zero-radius corners
- 18/8 chrome and nickel content
- Full undercoat over noise reduction dampening pads
- 3-1/2"rear center drain opening
- Undermount or drop-in installation (Includes mounting hardware)
- Bowl has four diagonal grooves to channel the water directly to the drain
- Finish: Matte Black
- Material: Stainless Steel
- Inside Bowl Dimension: 27" x 16" x 10"
- Overall Dimension: 29" x 18" x 10"
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- LEGEND VALVE 2" S-613 FLAPPER ONLY (900-305)
- HAM-LET 1/4" Compression 316 SS Union Elbow (765L SS 1/4)
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SB151512-15R3)
- RUVATI 33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Biscuit (RVL2300BS)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 32"18-5/16"9-9/16" (20022-PC-NA)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Stainless Finish (3335-NA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (DLR3122103)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- Whitehaus Collection Kitchen Sinks