Shop All Toilets
Whitehaus Collection
Whitehaus Collection WHMFL3351-EB One piece dual flush eco-friendly toilet- White
Mfr # WHMFL3351-EB
Zoro # G003897000
product price: $1,209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus Collection
- MFR # WHMFL3351-EB
- Zoro # G003897000
- UPC # 848130024455
- Country of Origin China
- Category Toilets
Description
Sleek, stylish and efficient Magic Flush toilets are one piece toilets that feature an elegant European design with the classic look that all Whitehaus products carry. Magic Flush features a new tower based mechanism called the siphonic flush system and also a dual flush. In the siphonic there is no chain to snap and no flapper to partially close, leaving your toilet running. The Magic Flush includes one button for a full flush for solid waste at 1.6 gpf and one button for a partial flush at 0.8 gpf.
The Whitehaus Collection Magic Flush features A+ grade china, 35-45mm thick. the dropway, or inner waste tube, of our toilets is fully glazed. This means 0% absorption - there is no where for bacteria to cling to and ensures cleaning to be much easier, resulting in a more hygienic water closet experience.
Flush Type: Dual.
Flush Capacity: 1.6 / 0.8.
Lever Placement: Top.
Comfort Height (including seat): 16".
Includes Seat: Yes.
Bowl Shape: Elongated.
Configuration: One Piece.
Rough In: 12".
Flush System: Siphonic.
Flushing Valve: 3".
Flushing Trap: 2".
Overall Dimensions: 26-5/8" x 15" x 26-5/8".
The Whitehaus Collection Magic Flush features A+ grade china, 35-45mm thick. the dropway, or inner waste tube, of our toilets is fully glazed. This means 0% absorption - there is no where for bacteria to cling to and ensures cleaning to be much easier, resulting in a more hygienic water closet experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 3/4 In, 3 7/16 In L (0500093521)
- OATEY CLEANOUT COVER 7-3/4"" (43419)
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310511001)
- TOTO Ultramax II One-Piece Elongated 1.0 GPF Universal Height Toilet And Softclose Seat, Cotton (MS604124CUFG#01)
- ZURN Flush Valve Toilet, 1.28 gpf, Flushometer Single Flush, Wall Hung Mount, Elongated, White (Z5615.258.00.00.00)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-0)
- SLOAN Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (WETS2050.1041)
- GEBERIT Wbsi-T-Rs Pp G1 1/4 D32 Vh Unut (151.116.11.1)
- AMERICAN STANDARD Cadet Pro Rh El 10"R L/Seat Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone (215AB.104.021)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Gray (3946-95)
- Whitehaus Collection Toilets