Shop All Kitchen Sinks
Whitehaus
Brushed SS Dbl Bowl Commerical Freestanding Utility Sink, Brushed SS
Mfr # WHLSDB4020-NP
Zoro # G7802158
product price: $2,332.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,332.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehaus
- MFR # WHLSDB4020-NP
- Zoro # G7802158
- UPC # 848130029382
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Whitehaus Collection’s Pearlhaus utility sink are unsurpassed in design and quality. These impressive commercial utility sinks are constructed of corrosion resistant 16 gauge 304 series stainless steel and 18/8 chrome/nickel ratio that is easy to maintain, scratch resistant and virtually unbreakable. Complete with 8” pre-drilled faucet holes, diagonal grooves to channel water directly to the drain, and adjustable reinforced leg supports, these sinks are buffed with a fine brushing technique that enhances the sheen and luster of the final product. Functional, durable and designed to complement any room this Pearlhaus double bowl freestanding utility sink is equipped with zero radius corners, ensuring an easier clean up and is an essential addition to any work area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG06)
- LEGEND VALVE 3" BRONZE TEE NO LEAD (310-110NL)
- LEGEND VALVE 1/2" T50 NL PRS RLF VLV 75-150 (111-302NL)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- WHITEHAUS Rvrsbl Sink W/ A Gothichaus Swirl Design Front Apron On One Side, Wht (WHFLGO3018-WHITE)
- WHITEHAUS SS Small Sqr, Sgl Bowl Commerical Freestanding Utility Sink, SS (WHLS2020-NP)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- WHITEHAUS Rvrsbl Dbl Bowl Sink W/ 2" Lip On One Side And 2 ½" Lip On The Opposit (WHQDB532-WHITE)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR31221)
- Whitehaus Kitchen Sinks