Shop All Fire Extinguisher Cabinets
Whitehall
Fire Extinguisher Cabinet, 5 to 10 lb.
Mfr # WH1724-A
Zoro # G510018479
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Type Lockable
- For Number of Extinguishers (1) 13 lb
- Resistance Properties Ligature Resistant
- Overall Height 27 in
- For Wall Opening Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitehall
- MFR # WH1724-A
- Zoro # G510018479
- UPC # 883232716815
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 27 in |
For Wall Opening Height | 25 in |
For Wall Opening Width | 10 in |
Overall Depth | 5.75 in |
Overall Width | 12 in |
For Wall Opening Depth | 3.5 in |
Details
Lock Type | Lockable |
For Number of Extinguishers | (1) 13 lb |
Resistance Properties | Ligature Resistant |
Item | Fire Extinguisher Cabinet |
Housing Material Finish | Powder Coated |
Housing Material | Stainless Steel |
Mount Type | Semi-Recessed, Surface |
Features | Door, Trim and Tub Constructed of 20 ga Steel, Sloping Edges that Protrude 2 3/4 in, Solid Raised-Panel Door Attached with Continuous Hinge |
For Location | Indoor |
For Tank Weight | 5 to 10 lb |
Break-Glass Window | No |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 5 to 10 lb, Housing Material Stainless Steel, Mount Type Semi-Recessed, Surface, Mounting Location Wall, Overall Height 27 in, Overall Width 12 in, Features Door, Trim and Tub Constructed of 20 ga Steel, Sloping Edges that Protrude 2 3/4 in, Solid Raised-Panel Door Attached with Continuous Hinge, For Number of Extinguishers (1) 13 lb, For Wall Opening Depth 3.5 in, For Wall Opening Height 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (1039727)
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-840 (L))
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX49)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRSS-040100)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 3/8 in Height, 20 lb (3ZV12)
- Whitehall Fire Extinguisher Cabinets