Shop All Boat Fasteners
Whitecap
Whitecap Swivel Safety Hasp - CP/Zamac - 1-1/8" x 3"
Mfr # S-1400C
Zoro # G701968071
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitecap
- MFR # S-1400C
- Zoro # G701968071
- UPC # 725060140014
- Country of Origin Taiwan, Province of China
- Category Boat Fasteners
Description
Swivel Safety Hasp
Dimensions: 1-1/8" x 3"
Staple Hole: 5/16" Diameter
Fastener: #8(4)
Material: Chrome Plated Zamac
*For Freshwater Installation Only
Dimensions: 1-1/8" x 3"
Staple Hole: 5/16" Diameter
Fastener: #8(4)
Material: Chrome Plated Zamac
*For Freshwater Installation Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 518 Gasket Maker / Flange Sealant, 2096059 (2096059)
- FLEETGUARD Pac, Lf, LF3970 (LF3970)
- ULLMAN DEVICES Replacement Head, 3-1/4" (S-2HD)
- HALTEC High Pressure Tire Valve, 1 1/4 In, PK10 (TV-600-HPA-10)
- WHITECAP Whitecap Slam Latch Stainless Steel Non-Locking Ring Pull (6135C)
- WHITECAP Whitecap 90° Mount Swivel Safety Hasp - 316 Stainless Steel - 3" (6343C)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 1-1/2" x 1-3/4" (S-3360C)
- WHITECAP Whitecap Lift Handle - 304 Stainless Steel - 2-1/4" x 2-5/8" (S-222C)
- WHITECAP Whitecap Slam Latch - 316 Stainless Steel - Non-Locking - I-Shaped Han (6094C)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 3" x 2" (S-3364C)
- SEACHOICE Stainless Steel Swivel Eye Snap, #3, 9/16" (36441)
- Whitecap Boat Fasteners