Shop All Boat Rails & Fittings
Whitecap
Whitecap Studded Hand Rail - 304 Stainless Steel - 12"
Mfr # S-7091P
Zoro # G801968346
product price: $39.05
/ea
$39.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # S-7091P
- Zoro # G801968346
- UPC # 725060709112
- Country of Origin Taiwan, Province of China
- Category Boat Rails & Fittings
Description
Studded Hand Rail
Length:12"
Stud Post:1-1/2" - Includes 1/4-20 Stud
Material: 304 Stainless Steel
Length:12"
Stud Post:1-1/2" - Includes 1/4-20 Stud
Material: 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON M110479, MUFFLER (M110479)
- FJC O Ring (4080)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- WEATHER GUARD ITEMIZER DRAWER UNIT (318-3)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- WHITECAP Whitecap Deck Plate Key - Universal (S-7041P)
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- SCOTTY Scotty 0242-BK Rail Mount Adapter (0242-BK)
- SEA-DOG Sea-Dog 286566-1 Chrome Plated Hand Rail Fittings - 60° End-Left, 7/8" Tube O.D. (286566-1)
- SEA-DOG Square Tube Rail Mount Fillet Table - 20" (326530-3)
- Whitecap Boat Rails & Fittings