Shop All Boat Anchors & Equipment
Whitecap
Whitecap Spring Clip - 304 Stainless Steel - 2-3/8"
Mfr # S-148SC
Zoro # G501967731
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # S-148SC
- Zoro # G501967731
- UPC # 725060148010
- Country of Origin Taiwan, Province of China
- Category Boat Anchors & Equipment
Description
Spring Clip
- Length:2-3/8"
- Extension:Up to 1-1/4"
- Fastener:#10(2)
- Material:304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Fused Ring Terminal Harness, 18 In (081-0069-6)
- KEN-TOOL Torque Ext 110Ft/Lbs - Lt Purple, K (30248)
- ACDELCO Housing-T/Cv (Mchg), 24248031 (24248031)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- WHITECAP SS Ring Buoy Bracket (S-233)
- WHITECAP 8 in. Galvanized Dock Cleat (WHCS-1521P)
- WHITECAP Whitecap Fender Hook - CP/Brass - 1-9/16" x 1-3/16" (S-977C)
- EXTREME MAX 3006.2795 BoatTector High-Strength Line SnubberStorage Bungee Value-60" w Compact Hooks Blue (3006.2795)
- C.H. YATES C.H. Yates 9202-4 Black Rubber Molded Straight Side Guide Roller - 2 in. x 9 in. x 0.5 in. (9202-4)
- EXTREME MAX Extreme Max 3005.3729 Heavy-Duty Plastic Roll-In Dock / Boat Lift Wheel - 24" (3005.3729)
- SEACHOICE Vinyl-Coated Navy Anchor - 20 Lbs., Black (41383)
- Whitecap Boat Anchors & Equipment