Shop All Boat Motors & Parts
Whitecap
Whitecap Fuel Vent - Round Head, 90 Degree, 9/16" Hose
Mfr # S-7033C
Zoro # G401967848
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitecap
- MFR # S-7033C
- Zoro # G401967848
- UPC # 725060703318
- Country of Origin Taiwan, Province of China
- Category Boat Motors & Parts
Description
Description: Round Head
Hose - 9/16"
Hole - 3/4"
Material: C.P. Brass
Type: 90 degrees
Hose - 9/16"
Hole - 3/4"
Material: C.P. Brass
Type: 90 degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Pos Terminals, Brass, PK10 (5066-010P)
- DONALDSON Mounting Band, Exhaust 11.8 In (300 Mm) (M002123)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YWCL-DC)
- SEA DOG Drain Tube, #520320-1 (520320-1)
- WHITECAP Whitecap Hose Deck Fill - Replacement Key (6060C)
- WHITECAP Whitecap Hose Deck Fill 1-1/2" Hose Diesel (6124C)
- WHITECAP Whitecap Hose Deck Fill - 2" Hose - Gas (6394C)
- ILC Replacement for Volvo 3.0GS Year 1998 4CYL, 181CI, 3.0L Gas Starter (WX-YCKK-2)
- CDI ELECTRONICS CDI Electronics 511-9764 Inline Neon Spark Tester (511-9764)
- CDI ELECTRONICS CDI Electronics 113-1726 Johnson/Evinrude Power Pack - 3/6 Cyl (1972-1978) (113-1726)
- PERKO Perko 0590DPGCHR Polymer Vented Fill with Angled Neck for 1-1/2" Hose - Gas-Marked Chrome Cap (0590DPGCHR)
- Whitecap Boat Motors & Parts