Shop All Boat Fasteners
Whitecap
Whitecap Flush Pull Ring - Polished Brass - 3" x 2"
Mfr # S-3364BC
Zoro # G001967767
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Whitecap
- MFR # S-3364BC
- Zoro # G001967767
- Country of Origin Taiwan, Province of China
- Category Boat Fasteners
Description
Flush Pull Ring
- Size:3 x 2"
- Fastener:#8(4)
- Material:Polished Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Tire Plug Refills For Tubeless tires (1031-A)
- GROCO 1" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1000-WS)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6843)
- LEWMAR Guarded Rocker Switch, Up/Down (68000593)
- WHITECAP Whitecap T-Handle Latch - Chrome Plated Zamac/White Nylon - Locking - (S-226WC)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 1-1/2" x 1-3/4" (S-3360C)
- WHITECAP Whitecap Slam Latch Stainless Steel Non-Locking Ring Pull (6135C)
- WHITECAP Whitecap Lift Handle - 304 Stainless Steel - 2-1/4" x 2-5/8" (S-222C)
- WHITECAP Whitecap 90° Mount Swivel Safety Hasp - 316 Stainless Steel - 3" (6343C)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 3" x 2" (S-3364C)
- SEACHOICE Eye & Eye Swivel-Hot Dip Galvanized-5/8, 5,200 lbs. Working Load (43540)
- Whitecap Boat Fasteners