Shop All Boat Anchors & Equipment
Whitecap
Whitecap Fender Hook - CP/Brass - 1-9/16" x 1-3/16"
Mfr # S-977C
Zoro # G601967648
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # S-977C
- Zoro # G601967648
- UPC # 725060977016
- Country of Origin Taiwan, Province of China
- Category Boat Anchors & Equipment
Description
Fender Hook
- Length:1-9/16"
- Width:1-3/16"
- Hook:3/8"
- Fastener:#8(2)
- Material:Chrome Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESIDENT ELECTRONICS 10/12 Meter Ham Radio w/ 7 Color Display (RONALD)
- MTD Starter Asm-Recoil (28400-Z1A-013ZA)
- POWERBUILT 4000Lb Triple Lift Garage Jack (620422)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 15’ ft Roll) (CAR-36-15-05)
- WHITECAP SS Ring Buoy Bracket (S-233)
- WHITECAP 8 in. Galvanized Dock Cleat (WHCS-1521P)
- BOXER TOOLS 900lb 1.5-in. D-Ring Anchor Points 1/4 Inch Stainless Steel Lashing Ring, 6PK (11010/RH10)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- ATTWOOD Kayak Paddle Asymmetrical 7' Color May Vary (11756-2)
- PANTHER PRODUCTS Panther Water Spike Anchor, 22ft, 35ft Boats (55-9400)
- SEACHOICE Commercial Grade Buoy, 20" Orange (79238)
- Whitecap Boat Anchors & Equipment