Shop All Boat Rails & Fittings
Whitecap
Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D
Mfr # 6179C
Zoro # G901968512
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # 6179C
- Zoro # G901968512
- UPC # 725060617912
- Country of Origin China
- Category Boat Rails & Fittings
Description
Center Handrail Stanchion
Tube Outer Diameter:1"
Height:1-3/4"
Fastener:#10(2)
Material: 316 Stainless Steel
Tube Outer Diameter:1"
Height:1-3/4"
Fastener:#10(2)
Material: 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- RULE 1800 Sump/Utility Pump w/24' Cord (A53S-24)
- DONALDSON Air Filter, Primary Duralite, C065002 (C065002)
- BUYERS PRODUCTS King Pin Lock, 2 In (KPL200)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- SEACHOICE Gold-Flo High Performance Elect.45 GPH Fuel Pump Kit 8.0-6.5 PSI, 12V (20291)
- ANCOR Trailer Cable - 16/4 AWG - Yellow/White/Green/Brown - Flat - 100' (154010)
- GARMIN 0 Degree Pole Mount f/Livescope Plus LVS34 (010-13228-03)
- GROCO GROCO 2" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-2000-WS)
- SEA-DOG Round Power Socket - 12V (426120-1)
- Whitecap Boat Rails & Fittings