Shop All Boat Fasteners
Whitecap
Whitecap Barrel Bolt - CP/Brass - 4"
Mfr # S-586C
Zoro # G201968199
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # S-586C
- Zoro # G201968199
- UPC # 725060058616
- Country of Origin Taiwan, Province of China
- Category Boat Fasteners
Description
Barrel Bolt
Length: 4"
Fastener: #6(6)
Material: Chrome Plated Brass
Length: 4"
Fastener: #6(6)
Material: Chrome Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Belt Clip (010-10380-00)
- ABRAMS Stud Mount LED License Plate Light - Gray (TLPL-STM-G)
- ESCO/EQUIPMENT SUPPLY CO Jack, 55 tons, Lightweight Aluminum (10312)
- DEA MOUNTS Transmission Mount, A2638Hd (A2638HD)
- WHITECAP Whitecap Lift Handle - 304 Stainless Steel - 2-1/4" x 2-5/8" (S-222C)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 3" x 2" (S-3364C)
- WHITECAP Whitecap T-Handle Latch - Chrome Plated Zamac/White Nylon - Locking - (S-226WC)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 1-1/2" x 1-3/4" (S-3360C)
- WHITECAP Whitecap Slam Latch Stainless Steel Non-Locking Ring Pull (6135C)
- WHITECAP Whitecap Slam Latch - 316 Stainless Steel - Non-Locking - I-Shaped Han (6094C)
- SEACHOICE Tee Nut - Stainless 3/8"-16 (638)
- Whitecap Boat Fasteners