Shop All Boat Rails & Fittings
Whitecap
Whitecap ⅞" O.D. 90° SS Elbow
Mfr # 6076C
Zoro # G001968252
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # 6076C
- Zoro # G001968252
- UPC # 725060607616
- Country of Origin Thailand
- Category Boat Rails & Fittings
Description
90° Elbow - Rail Fittings
Description:
Tube Outer Diameter: 7/8"
Material: 316 Stainless Steel
Weight: 6.0oz.
Description:
Tube Outer Diameter: 7/8"
Material: 316 Stainless Steel
Weight: 6.0oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN REPLACEMENT KIT NEEDLE. 1.5 MM X 45 CM (RFSPLICE-F1545)
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- UAC Suction And Discharge Assembly, Uac Ha 112778C (HA 112778C)
- PRIME GUARD All Vehicle Antifreeze (PRIMGREEN)
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- WHITECAP Whitecap Deck Plate Key - Universal (S-7041P)
- TAYLOR MADE Taylor Made Eye Strap Chrome Zamak - Pair (1225)
- T-H MARINE SUPPLIES Steer Stop Outboard Hydraulic Steering Lock Set - 4" (SS-3-DP)
- SEA DOG Pin W/Lanyard - Toggle Ss, #299986-1 (299986-1)
- Whitecap Boat Rails & Fittings