Shop All Boat Rails & Fittings
Whitecap
Whitecap ⅞" O.D. 90° Round Base SS Rail Fitting
Mfr # 6039C
Zoro # G501967960
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # 6039C
- Zoro # G501967960
- UPC # 725060603915
- Country of Origin China
- Category Boat Rails & Fittings
Description
Round Base - Rail Fitting
Description:
316 S.S. 90° Round Base
Outer Diameter: 7/8"
Diameter: 2-3/4"
Weight: 8.7oz
Description:
316 S.S. 90° Round Base
Outer Diameter: 7/8"
Diameter: 2-3/4"
Weight: 8.7oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Oxygen Sensor Socket, W1267 (W1267)
- BLUE SEA SYSTEMS 1015 12V DC Plug & Dash Socket (1010 & 1011) (1015)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 8, PAJ-308 (PAJ-308)
- STENS Scraper Bar 780-952 For Husqvarna 532435830 (780-952)
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- WHITECAP Whitecap Deck Plate Key - Universal (S-7041P)
- WHITECAP MARINE HARDWARE Stainless Steel 60 Degree Round Base Rail Fitting (6040C)
- LASALLE BRISTOL LaSalle Bristol 64QE43T Elbow Fitting - 3/4" X 1/2" (64QE43T)
- WHITECAP TEAK 1-7/8in Batten 5-ft Length (60857)
- Whitecap Boat Rails & Fittings