Shop All Boat Rails & Fittings
Whitecap
Whitecap 1" O.D. 90° SS Elbow
Mfr # 6176C
Zoro # G001968177
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # 6176C
- Zoro # G001968177
- UPC # 725060617615
- Country of Origin China
- Category Boat Rails & Fittings
Description
90° Elbow - Rail Fitting
Description:
Tube Outer Diameter: 1"
Material: 316 Stainless Steel
Weight: 6.5 oz.
Description:
Tube Outer Diameter: 1"
Material: 316 Stainless Steel
Weight: 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Dura Ii Flush Solvent: 1 Quart, 69991 (69991)
- AUTOTEX Wiper Blade (71-15)
- POWERBUILT 3000Lb Mechanical Scissor Jack (640819)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- WHITECAP Whitecap Deck Plate Key - Universal (S-7041P)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- GROCO 1-1/2" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-1500-W)
- LASALLE BRISTOL LaSalle Bristol 64QE43T Elbow Fitting - 3/4" X 1/2" (64QE43T)
- ROD SAVER Paddle Buckle Trailer Tie-Down - 2" x 4 - Pair (2PB4)
- Whitecap Boat Rails & Fittings