Shop All Boat Rails & Fittings
Whitecap
Whitecap 1" O.D. 60° Rectangle Base SS Rail Fitting
Mfr # 6142C
Zoro # G401967800
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # 6142C
- Zoro # G401967800
- UPC # 725060614218
- Country of Origin China
- Category Boat Rails & Fittings
Description
Rectangular Base - Rail Fitting
Description:
316 S.S. 60° Rectangular Base
Outer Diameter: 1"
Base: 3-1/4" x 1-7/8"
Fastener: 1/4" (4)
Weight: 8.7 oz.
Description:
316 S.S. 60° Rectangular Base
Outer Diameter: 1"
Base: 3-1/4" x 1-7/8"
Fastener: 1/4" (4)
Weight: 8.7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES VOLVO PASSENGER CAR L4 CYL 2.3 93-81 (2429)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 32366 (32366)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367Ah (EHT1367AH)
- WIX FILTERS Engine Oil Filter, WL10255 (WL10255)
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- WHITECAP Whitecap Center Handrail Stanchion - 316 Stainless Steel - 1" Tube O.D (6179C)
- WHITECAP Teak Handrail - 2 Loops - 23"L (60102)
- WHITECAP Whitecap Deck Plate Key - Universal (S-7041P)
- GROCO 1-1/2" NPT x 1-3/4" Bronze Full Flow Pipe to Hose Straight Fitting (FF-1500)
- TACO MARINE TACO Rigid Vinyl Flex-Core Rub Rail 1.58in x .635in - Frosty White 60' (V21-9959WHC60D-1)
- SEA DOG Bimini Strap-8'White Pr, #298272-1 (298272-1)
- Whitecap Boat Rails & Fittings