Shop All Water Sports Equipment
Whitecap
Rod/Cup Holder - 304 Stainless Steel - 0°
Mfr # S-0627C
Zoro # G106602372
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # S-0627C
- Zoro # G106602372
- Country of Origin Taiwan, Province of China
- Category Water Sports Equipment
Description
Rod/Cup Holder - 304 Stainless Steel - 0°
Threaded body includes locking nut for easy installation. No backing plate needed. Open bottom with threaded insert for pipe/hose barb installation. Includes pin for locking rod in place.
Features:
- 304 S.S. 0° Rod/Cup Holder
- Material: 304 Stainless Steel
- Rod Holder Degree: 0°
- Cupholder O.D.: 4-3/4"
- Depth: 2-1/2"
- Cut-Out: 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PATIO Planter Grecian Urn/White 12In (UR1212WH)
- CLASSIC ACCESSORIES Madrona Waterproof Deep Seated Patio Loveseat Cover, 60"x40"x32" (56-317-026601-RT)
- AMERICAN GRANBY American Granby RFK20 20 ft. Rope & Floats Kit - Blue & White (RFK20)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- WHITECAP Flexible Grab Handle w/Molded Grip (S-7098P)
- WOW WATERSPORTS WOW 141080 Bingo 4 Cockpit Tube; 1-4 Riders (14-1080)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- SWIMLINE Swimline 9084 Log Flume Joust Set (9084)
- WOW WATERSPORTS WOW Beach Bronco Heavyweight Saddle Float (18-2040)
- INQRACER IQR-SUP-W Inflatable Stand-Up Paddle Board (IQR_SUP-W)
- Whitecap Sporting Goods