Shop All Boat Fasteners
Whitecap
Lift Ring/Cleat - 316 Stainless Steel - 6"
Mfr # 6098C
Zoro # G603664767
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Whitecap
- MFR # 6098C
- Zoro # G603664767
- UPC # 725060609818
- Country of Origin China
- Category Boat Fasteners
Description
Lift Ring/CleatLength:6" (16cm)
Eye Diameter: 1-1/8"(3cm)
Max Load: 4,000lbs
Fastener:#10
Material: 316 Stainless Steel
Eye Diameter: 1-1/8"(3cm)
Max Load: 4,000lbs
Fastener:#10
Material: 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- ILC Replacement For Carquest, 790211Av Alternator (7902-11AV ALTERNATOR)
- BALDWIN FILTERS Inner Air Filter, 5-1/4 x 12-1/4 in. (PA2402)
- DISCO Blk License Plate Screws 14X3/4" Phllp Truss Head PK50 (12137PK)
- WHITECAP Whitecap Lift Handle - 304 Stainless Steel - 2-1/4" x 2-5/8" (S-222C)
- WHITECAP Whitecap Slam Latch - 316 Stainless Steel - Non-Locking - I-Shaped Han (6094C)
- WHITECAP Whitecap T-Handle Latch - Chrome Plated Zamac/White Nylon - Locking - (S-226WC)
- WHITECAP Whitecap Anti-Rattle Hold Down - CP/Brass (S-054C)
- WHITECAP Whitecap Flush Pull Ring - CP/Brass - 3" x 2" (S-3364C)
- WHITECAP Whitecap Slam Latch Stainless Steel Non-Locking Ring Pull (6135C)
- WELD MOUNT 1.25" Tall Stainless Panel Stud w/0.62" Base & #8 x 32 Thread-Qty. 15 (83220)
- Whitecap Boat Fasteners