Shop All Ignition Systems and Components
White-Rodgers
White Rogers Ignitor
Mfr # 07 67A376
Zoro # G0940670
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ceramic Wire Nuts
- Standards CSA Certified
- Product Type Hot Surface Igniter
- Probe Length 2 1/8 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 07 67A376
- Zoro # G0940670
- UPC # 786710518553
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Probe Length | 2 1/8 in |
Overall Length | 2 in |
Lead Length | 4 1/2 in |
Details
Item | Hot Surface Igniter |
Includes | Ceramic Wire Nuts |
Standards | CSA Certified |
Product Type | Hot Surface Igniter |
Electrical Connection Type | Plug-In |
Replacement Type | OEM |
Series | 767A |
Input Voltage | 120V AC |
OEM Replacement Part Number | 41-407, B144676P02, IGN00030 |
Compatible with Brand | Robertshaw, Trane |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Heating Element Material | Silicon Carbide |
Application | Heating |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 4 1/2 in, Probe Length 2 1/8 in, Compatible with Brand Robertshaw, Trane, OEM Replacement Part Number 41-407, B144676P02, IGN00030, Series 767A, Standards CSA Certified, Overall Length 2 in, Includes Ceramic Wire Nuts, Application Heating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FB20X23A_4)
- HONEYWELL S963B1128 Potentiometer, Manual, (S963B1128)
- EWC CONTROLS Board Panel, BMPlus Zone, 3 Zone (BMPLUS3000)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- WHITE-RODGERS Ignition Module, 120V, 2-1/4inDx3-13/32inW (767A-383)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- HONEYWELL Q4100C9056 Silicon Carbide (Q4100C9056)
- White-Rodgers Ignition Systems and Components