Shop All Motorsport Engine and Intake
White-Rodgers
White Rodgers TC48 48 in. Universal Thermocouple
Mfr # 611713
Zoro # G203948403
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 611713
- Zoro # G203948403
- UPC # 786710550577
- Country of Origin Mexico
- Category Motorsport Engine and Intake
Description
Features
- Size - 48 in.
- Universal Thermocouple.
- Replaces Thermocouple.
- Gas Pilot Light Control.
- In Furnaces, Boilers, Water Heaters & Gas Space Heaters.
- Includes Adapter Fitting.
- Tip Clip.
- For Universal Replacement.
- Dimension - 6.4 x 4.6 x 0.7 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 12-1/4 In (PT573)
- MSD IGNITION CAP/ROTOR S/FIRE FRD V8 (5506)
- SPEC-D TUNING Dodge Ram Right Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-R)
- STENS Oem Replacement Belt 265-597 For Husqvarna 501818202 (265-597)
- WHITE-RODGERS White Rodgers M150 24V Non-Mercury Heat & Cool Deluxe Mechanical Thermostat (170085)
- WHITE-RODGERS White Rodgers G20 Large Universal Thermostat Guard & Transparent Cover (170081)
- FLEETGUARD Pac, Ff, FF53093 (FF53093)
- FLEETGUARD Pac, Fs, FS1022 (FS1022)
- ZEROSTART Engine Heater - 1500W 120V, 38Mm Thread Cummins (8600015)
- S&G TOOL AID CIS K-JETRONIC FUEL INJTN TSTR W/CS (SG33865)
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Gm (3100041)
- White-Rodgers Motorsport Engine and Intake