Shop All Temperature Controllers
White-Rodgers
White-Rodgers‚Ñ¢ Surface Mount Hydronic Temperature Control, SPDT
Mfr # 1127-2
Zoro # G604952672
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function SPDT
- Temp. Range 100 to 240°F
- Amps 2.9 FLA at 24V AC; 7.4 FLA at 120V AC; 3.7 FLA at 240V AC
- Height 6.875 in
- Standards UL listed and CSA approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1127-2
- Zoro # G604952672
- UPC # 786710003844
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Height | 6.875 in |
Width | 2.3125 in |
Length | 3.0625 in |
Details
Switch Function | SPDT |
Temp. Range | 100 to 240°F |
Amps | 2.9 FLA at 24V AC; 7.4 FLA at 120V AC; 3.7 FLA at 240V AC |
Standards | UL listed and CSA approved |
Description
White-rodgers surface mount hydronic temperature control 1127-2, spdt sensing element has twice the contact area of competitive models; hydraulic action element can be mounted in any position; dustproof steel case; includes pipe strap and mounting screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- HONEYWELL Dp3030C5002 Deluxe Power Pro (DP3030C500)
- HONEYWELL Fc200E1011 20" X 20" Replacement (FC200E1011)
- RESIDEO Honeywell Manual Reset Aquastat L4006E1000 W/130F To 270F Operating Temperature (L4006E1000)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- White-Rodgers Programmable Logic Controls (PLC)