Shop All Temperature Controllers
White-Rodgers
White-Rodgers‚Ñ¢ Fast Response Direct Immersion Control, SPDT
Mfr # 11A79-2
Zoro # G404952698
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC; 240V AC
- Switch Function SPST
- Temp. Range 100 to 240°F
- Width 2.3125 in
- Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 11A79-2
- Zoro # G404952698
- UPC # 786710003486
- Country of Origin Mexico
- Category Temperature Controllers
Dimensions
Width | 2.3125 in |
Length | 1.875 in |
Height | 5.375 in |
Details
Voltage | 120V AC; 240V AC |
Switch Function | SPST |
Temp. Range | 100 to 240°F |
Standards | UL listed and CSA approved |
Description
White-rodgers fast response direct immersion control 11a79-2, spdt specially designed hydraulic action element for fast response to temperature change. Temperature dial calibrated in f and c and can be adjusted through cover. Control mounts in any position without affecting performance. 3/4" bushing furnished with each control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 240/480V AC (31EH43)
- YELLOW JACKET Cord Extn Ylwjkt14/3 50' (2887AC)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- AAON Standard Room Sensor Plain (ASM02227)
- RED LION Pump Sub 3/4Hp 2-Wire 230 Vlt (RL12G07-2W2V)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- White-Rodgers Programmable Logic Controls (PLC)