Shop All Thermocouple Probes
White-Rodgers
White-Rodgers‚Ñ¢ 36" Junction Block Thermocouple With Energy Cut-Off
Mfr # H06F-36
Zoro # G805347697
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Voltage 30mV
- Probe Connection Type Standard thermocouple 11/32 in. double lead thread and ECO Cut-Off Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # H06F-36
- Zoro # G805347697
- UPC # 786710012051
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 36 in |
Details
Voltage | 30mV |
Probe Connection Type | Standard thermocouple 11/32 in. double lead thread and ECO Cut-Off Connection |
Description
White-rodgers 36" junction block thermocouple with energy cut-off h06f-36 stainless steel element construction for prolonged thermocouple life, universal adapter fittings included with each kit for replacing thermocouple in most types of pilot burners, replaces honeywell q34a, johnson k19 thermocouples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Pag Oil, 100 Viscosity 8 oz. Bottle (2487)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055012030)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 7/8 In (Q575-343D R)
- AIRCARE Portable Humidifier, Portable, 3.6 gal, 3,600 sq. ft., Console, White (MA1201)
- WHITE-RODGERS 48 in L., Standard Coaxial, Universal Adapter Fitting (H06E048S1)
- WHITE-RODGERS 30 in L., Standard Coaxial, Universal Adapter Fitting (H06E030S1)
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- WHITE-RODGERS 36 in Standard Coaxial, Universal Adapter Fitting (H06E036S1)
- WHITE-RODGERS 24 in Standard Coaxial, Universal Adapter Fitting (H06E024S1)
- WILLIAMS FURNACE Thermocouple, P254000 (P254000)
- MAID-O-MIST Thermocouple 48" Std Pilot (Thermocouple 48" Std Pilot)
- White-Rodgers Thermocouple Probes