Shop All Zone Valves and Accessories
White-Rodgers
White-Rodgers‚Ñ¢ 3-Wire, 1", 24V Sweat Zone Valve
Mfr # 1311-103
Zoro # G304993296
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Connection Size 1 in. Tubing (I.D.)
- Width 4.625 in
- Height 5.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1311-103
- Zoro # G304993296
- UPC # 786710003950
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 in. Tubing (I.D.) |
Width | 4.625 in |
Height | 5.875 in |
Details
Voltage | 24V AC |
Description
White-rodgers 3-wire, 1", 24v sweat zone valve 1311-103 3 wire hydronic zone valve for 1" i.d. Tubing, 37.0 cv, 15 psi maximum differential across valve, 240f maximum water temperature, 24 vac, 60hz, 50 psi maximum system pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- BUILDERS BEST Black 4" Collar Metal Roof Vent Cap (12635)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, Aerated, NG & LP orifice (1820-029)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- WHITE-RODGERS 1311-104 1-1/4" 24V 3-Wire Zone (1311-104)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- White-Rodgers Zone Valves and Accessories