Shop All Wall Plates
White-Rodgers
WALL PLATE
Mfr # F61-2593
Zoro # G709616950
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6.59 in
- Width 4.502 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # F61-2593
- Zoro # G709616950
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 6.59 in |
Width | 4.502 in |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK031)
- HILLMAN 110' 18Ga Galv Wire (123105)
- MERSEN Semiconductor Fuse, A30QS Series, 100A, Fast-Acting, 300V AC, Bolt-On (A30QS100-4)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, White (PJ264W)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- AMERELLE Cont Wallplt T/R Med Oak (901TR)
- HUBBELL WIRING 1-Gang White Toggle Wall Plate (P1W)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- White-Rodgers Wall Plates