Shop All Thermostat Guards and Accessories
White-Rodgers
Wall Plate, 6.5"W X 5"H
Mfr # F61-2634
Zoro # G8928637
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Compatible Brand and Series 90 and 80 Series Blue
- Shape Rectangle
- Mounting Direction/Shape Horizontal
- Color/Material White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # F61-2634
- Zoro # G8928637
- UPC # 00662766430035
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 5 in |
Overall HxW | 5 in x 6 1/2 in |
Overall Width | 6 1/2 in |
Details
Item | Wall Plate, 6.5"W X 5"H |
Color | White |
Compatible Brand and Series | 90 and 80 Series Blue |
Shape | Rectangle |
Mounting Direction/Shape | Horizontal |
Color/Material | White |
Accessory Type | Wall Plate |
Mounting Direction | Horizontal |
Description
Wall Plate, 6.5 In.W X 5 In.H, White, Compatible Brand and Series 90 and 80 Series Blue, Horizontal, Overall Height 5 in, Overall Width 6 1/2 in, Rectangle, Mounting Direction/Shape Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/3 HP, 1075 rpm, 4 SPD, 115V, 5.6" (HC41SE115)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- WHITE-RODGERS Clear Plastic Thermostat Guard Small Clear Plastic Guard 3 7/8x 3 1/2x 2 1/2 (443)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F0061 249900S1)
- WHITE-RODGERS Metal Thermstat Guard, 6-1/4"x4-1/4"x3" (F29-0192)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Thermostat Guard, Transparent Cover with Mounting Plate (F29-0143)
- WHITE-RODGERS Metal Ring Base Thermstat Guard (F29-0193)
- WHITE-RODGERS Universal Thermostat Guard, Metal (F29-0222)
- KMC CONTROLS Temperature Sensor, 3 (STE-1455)
- White-Rodgers Thermostats