Shop All Ignition Systems and Components
This Product is Discontinued
White-Rodgers
Universal IgnitionControl, Spark to Pilot (Discontinued)
Mfr # 50D50-843
Zoro # G4489852
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Residential, Commercial Heating Equipment
- Prepurge Time (Sec.) 0 or 30
- Electrical Connections 1/4 Spade Terminals And Molex Plugs
- Type Spark to Pilot
- Electrical Ratings 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 50D50-843
- Zoro # G4489852
- UPC # 786710516214
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Depth (In.) | 1 1/2 in |
Height (In.) | 4 1/8 in |
Width (In.) | 4 1/8 in |
Overall Depth | 1 1/2 in |
Overall Height | 4 1/8 in |
Overall Width | 4 1/8 in |
Description
Universal Ignition Control, Product Type Universal Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Retries 2, Main Valve Current Output 1.5 A, Compatible with Brand Camstat, Fenwal, Honeywell, Johnson Controls, Robertshaw, White-Rodgers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.