Shop All Refrigeration Controls
This Product is Discontinued
White-Rodgers
Universal Heat Pump Defrost Control (Discontinued)
Mfr # 47D01U-843
Zoro # G3713501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24VAC
- Includes Harnesses for Universal Application
- Control Range (F) -40 Degrees to 150 Degrees F
- For Use With Heat pump
- Application Heat Pump Replacement Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # 47D01U-843
- Zoro # G3713501
- UPC # 786710551802
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Width (In.) | 1 |
Depth (In.) | 5 |
Height (In.) | 8-1/4 |
Details
Voltage | 24VAC |
Includes | Harnesses for Universal Application |
Control Range (F) | -40 Degrees to 150 Degrees F |
For Use With | Heat pump |
Item | Defrost Control Board |
Application | Heat Pump Replacement Board |
Type | Heat Pump |
Defrost Time (Minutes) | 8 to 14 min |
Defrost Initiation | Time |
Max. On/Off Cycles | 2 Per Day |
Enclosure Material | Plastic |
Termination Type | Time |
Contact Type | 5 NO/1 NC |
Amps | 1 A |
Description
Defrost Control Board, Voltage 24VAC, Amps 1 A, Contact Type 5 NO/1 NC, Max. On/Off Cycles 2 Per Day, Defrost Time (Minutes) 8 to 14 min, Enclosure Material Plastic, Termination Type Time, Defrost Initiation Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.