Shop All Transformers
White-Rodgers
Transformer, 50 VA, 24V AC, 120/208/240V AC
Mfr # 90-T50C3
Zoro # G8928600
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-T50C3
- Zoro # G8928600
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.625 in |
Width | 4 in |
Depth | 3 1/4 in |
Details
Item | Transformer |
Item - Transformer | 90-T Series 24V AC Transformers |
Input Voltage - Transformer | 120/208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | U.L. File Number E507466 |
Primary Connection | Leads |
Secondary Connection | Leads |
Description
Transformer,50VA,120/208/240VPri,24VSec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- GROTE Solder Splice Terminal, 16-14 Ga, PK100 (83-2614)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T941)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T60C3)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150°C, 25V AC, 120V AC (S84A410S1)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85°C, 24V AC, 120V AC (90-T40M1)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T40M3)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (T253112S)
- White-Rodgers Power Distribution