Shop All Transformers
White-Rodgers
Transformer, 40 VA, 24V AC, 208/240V AC
Mfr # 90-T40M2
Zoro # G8928512
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 40 VA
- Mounting - Transformer Multi-Mount (closed construction) with plate
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 90-T40M2
- Zoro # G8928512
- UPC # 786710548352
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.5 in |
Width | 4 in |
Depth | 3.54 in |
Details
Item | Transformer |
Item - Transformer | 90-T Series 24V AC Transformers |
Input Voltage - Transformer | 208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 40 VA |
Mounting - Transformer | Multi-Mount (closed construction) with plate |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | U.L. File Number E507466 |
Primary Connection | Leads |
Secondary Connection | Leads |
Description
Transformer,Multi Mt,208/240VPri,24VSec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Transformer, 120V - 24V 30Va, Quikconnect (78H55)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T60C3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 208/240V AC (90-T40F2)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- White-Rodgers Transformers