Shop All Transformers
White-Rodgers
Transformer, 40 VA, 24V AC, 120V AC
Mfr # S84-11
Zoro # G8928488
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 40 VA
- Mounting - Transformer Universal Mounted Type (Plate, Foot or Hub Mount)
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # S84-11
- Zoro # G8928488
- UPC # 786710007071
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3 in |
Width | 2.218 in |
Depth | 3.156 in |
Details
Item | Transformer |
Item - Transformer | S82/S84 Series Energy Limiting 24 Vac Transformers |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 40 VA |
Mounting - Transformer | Universal Mounted Type (Plate, Foot or Hub Mount) |
Standards | U.L. File Number E33334 |
Secondary Connection | Screw Terminals |
Primary Connection | Leads |
Description
Transformer,Universal Mount,120/24V,40Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- DAYTON Push Buttn Cntrl Statn, Up/Stop/Down, 22mm (32W273)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120V AC (90-T40M1)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 208/240V AC (90-T40F2)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T150D20)
- White-Rodgers Transformers