Shop All Line Voltage Thermostats
White-Rodgers
Thermostat Guard, Solid, Clear Plastic
Mfr # F29-0231
Zoro # G8928357
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Vertical or Horizontal
- Color Clear
- Height 4-1/8" (Ring), 4-1/4" (Solid)
- Includes (1) Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # F29-0231
- Zoro # G8928357
- UPC # 00013263783429
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 4-1/8" (Ring), 4-1/4" (Solid) |
Details
Mounting Location | Vertical or Horizontal |
Color | Clear |
Includes | (1) Key |
Item | Thermostat Guard, Solid, Clear Plastic |
Description
Thermostat Guard, Solid, Clear Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.5" WC (EF32CW210)
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 in W, 11 in L (BGSS06C)
- TACO Air Separator, 1 in., 150psi, Automatic (49-100T-2)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- White-Rodgers Thermostats