Shop All Line Voltage Thermostats
White-Rodgers
Thermostat Guard, Solid Base, Metal, Mounting Location: Vertical or Horizontal
Mfr # F29-0192
Zoro # G8928320
original price:
$36.59
13% off
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Vertical or Horizontal
- Color Beige
- Height 4-3/4" (Ring)
- Includes (1) Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # F29-0192
- Zoro # G8928320
- UPC # 00013263375136
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 4-3/4" (Ring) |
Details
Mounting Location | Vertical or Horizontal |
Color | Beige |
Item | Thermostat Guard, Solid Base, Metal |
Includes | (1) Key |
Description
Thermostat Guard, Solid Base, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp8293 Thermostat - Electric (SP8293)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (4/Bag) (LVSL0004MS)
- TJERNLUND PRODUCTS Dryer Booster Duct Fan, 60Hz, 120VAC, 50W (LB2)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- MEARS , Light Duty Heat or Cool, Vertical SPDT, 1/4HP, at 120 VAC, 1/2HP at VAC (M600C)
- White-Rodgers Line Voltage Thermostats