Shop All Line Voltage Thermostats
White-Rodgers
Thermostat Guard, Solid Base, Metal, Height: 4-5/8" (Ring)
Mfr # F29-0220
Zoro # G8928460
original price:
$39.52
17% off
new price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Vertical or Horizontal
- Color Beige
- Height 4-5/8" (Ring)
- Includes (1) Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # F29-0220
- Zoro # G8928460
- UPC # 00786710007545
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 4-5/8" (Ring) |
Details
Mounting Location | Vertical or Horizontal |
Color | Beige |
Includes | (1) Key |
Item | Thermostat Guard,Solid Base,Metal |
Description
Thermostat Guard,Solid Base,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUT4)
- PARKER Valve, Expansion (A-1)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- White-Rodgers Line Voltage Thermostats