Shop All Line Voltage Thermostats
White-Rodgers
Thermostat Guard, Ring, Solid, Clear Plastic
Mfr # F29-0143
Zoro # G8928442
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Vertical or Horizontal
- Color Clear
- Height 3-3/8" (Ring), 3-1/2" (Solid)
- Includes (1) Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # F29-0143
- Zoro # G8928442
- UPC # 00013263368251
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 3-3/8" (Ring), 3-1/2" (Solid) |
Details
Mounting Location | Vertical or Horizontal |
Color | Clear |
Includes | (1) Key |
Item | Thermostat Guard,Ring,Solid,Clr Plastic |
Description
Thermostat Guard,Ring,Solid,Clr Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 8" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- White-Rodgers Thermostats