Shop All Line Voltage Thermostats
White-Rodgers
Thermostat Guard, Ring, Hinge Cover, Metal
Mfr # F29-0193
Zoro # G8928208
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Vertical or Horizontal
- Color Beige
- Height 3-13/16" (Ring)
- Includes (1) Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand White-Rodgers
- MFR # F29-0193
- Zoro # G8928208
- UPC # 00013263375129
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Height | 3-13/16" (Ring) |
Details
Mounting Location | Vertical or Horizontal |
Color | Beige |
Item | Thermostat Guard,Ring,Hinge Cover,Metal |
Includes | (1) Key |
Description
Thermostat Guard,Ring,Hinge Cover,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- REZNOR 123976 Fan Cntl Assy F/Fe50-165 (123976)
- IO HVAC CONTROLS Dual Fuel Kit (IO-DFK)
- WHITE-RODGERS Heat Pump Thermostat, 5+1+1, 2H/1C, 45 Degrees to 99 Degrees F (1F82-0261)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- White-Rodgers Line Voltage Thermostats