Shop All Fan Coil Thermostats
This Product is Discontinued
White-Rodgers
Thermostat, Fan Coil (Discontinued)
Mfr # 1A11-2
Zoro # G1476027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fan Coil Thermostat Type Electric Line Voltage
- Thermostat Switch Type SPDT
- Switch Action Open/Close on Rise
- Number of Switches 1
- Thermostat Control Range 36 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1A11-2
- Zoro # G1476027
- UPC # 786710423741
- Country of Origin Mexico
- Category Fan Coil Thermostats
Dimensions
Depth (In.) | 2 1/4 in |
Width (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Overall Depth | 2 1/4 in |
Overall Width | 4 1/2 in |
Digit Size | Standard |
Overall Height | 4 1/2 in |
Description
Fan Coil Thermostat, Electric Line Voltage, Thermostat Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Thermostat Control Range 36 Degrees to 90 Degrees F, Differential (Deg. F) +/-1.5, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 1, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching Heat-Off-Cool, Sensor Type Bi-Metal, 4 1/2 in, Sensing Bulb Dia. (In.) -, 4 1/2 in, Sensing Bulb Length (In.) -, 2 1/4 in
Restrictions
- This item has been restricted from sale in the following states: NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.