Shop All Line Voltage Thermostats
White-Rodgers
Thermostat, 4H/2C, 4-Wire, 7-Day Pro Kit, 45 Degrees to 99 Degrees F
Mfr # 1HDEZ-1521
Zoro # G8928427
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC
- Control Range 45 Degrees to 99 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 1HDEZ-1521
- Zoro # G8928427
- UPC # 00786710547089
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Voltage | 20 to 30VAC |
Control Range | 45 Degrees to 99 Degrees F |
Item | Thermostat, 4H/2C, 4-Wire, 7-Day Pro Kit |
Description
Thermostat, 4H/2C, 4-Wire, 7-Day Pro Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- AAF FLANDERS 16x25x1 Pleated Air Filter, MERV 8 (80055.011625)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- DAYTON Weatherhood, 16 In. (16D558)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- White-Rodgers Thermostats