Shop All Line Voltage Thermostats
White-Rodgers
Thermostat, 162-178F, Close/Rise, 1/2"Disc, Close on Rise, SPST
Mfr # 3F11-170
Zoro # G8928521
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 140 Degrees to 170 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F11-170
- Zoro # G8928521
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Item | Thermostat,162-178F,Close/Rise,1/2"Disc |
Control Range | 140 Degrees to 170 Degrees F |
Thermostat Switch Type | SPST |
Description
Thermostat,162-178F,Close/Rise,1/2 In.Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Element, FES, 240V (08481401)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (2JUY6)
- HONEYWELL S87D1004 Dsi Control 6 Sec. (S87D1004)
- DAYTON Portable Heater, 480V AC, 3 Phase (784JJ2)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- WHITE-RODGERS Transformer 40VA. 240V with 120 V- 208V Taps Cross Reference # 90-T40M3 (40-240)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- White-Rodgers Line Voltage Thermostats