Shop All Line Voltage Thermostats
White-Rodgers
Thermostat, 135-145F, Close/Rise, 1/2"Disc, Close on Rise, SPST
Mfr # 3F11-140
Zoro # G8928409
original price:
$10.29
19% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Control Range 110 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F11-140
- Zoro # G8928409
- UPC # 00713141179961
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Control Range | 110 Degrees to 140 Degrees F |
Item | Thermostat,135-145F,Close/Rise,1/2"Disc |
Thermostat Switch Type | SPST |
Description
Thermostat,135-145F,Close/Rise,1/2 In.Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- JOHNSON CONTROLS Replacement Knob (KNB26A-600R)
- REZNOR Motor, 1/4 HP, 115V, 1050 rpm (271461)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (16 87 009S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- QUINCY LAB Quincy Lab, Spirit Thermometer (201-2219)
- White-Rodgers Line Voltage Thermostats