Shop All Line Voltage Thermostats
White-Rodgers
Thermostat, 115-125F, 30 Diff, Close/Rise, Close on Rise, SPST
Mfr # 3F11-120
Zoro # G8928451
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120/240VAC
- Differential 30 Degrees F
- Height 0.37"
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F11-120
- Zoro # G8928451
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 0.37" |
Details
Switch Action | Close on Rise |
Voltage | 120/240VAC |
Differential | 30 Degrees F |
Thermostat Switch Type | SPST |
Control Range | 90 Degrees to 120 Degrees F |
Item | Thermostat,115-125F,30 Diff,Close/Rise |
Description
Thermostat,115-125F,30 Diff,Close/Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Compressor Terminal Repair Kit (EC10)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA24)
- ALLPOINTS Repair Kit Vb Chi (511574)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 5 in L (PVCB04)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS 201-8 120/240V Line Voltage, (201-8)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 217-232F, Close on Rise, SPST, 120/240VAC (3F11-225)
- FANTECH. Fantech Attic Thermostat, 115V/22A, 80 - 130F (FAT10)
- White-Rodgers Line Voltage Thermostats