Shop All Food Service Appliance Parts
White-Rodgers
Switching Relay, NO, Single Phase, 4 Pins
Mfr # 49M11-843
Zoro # G202685484
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC, 208/240V AC, 24V AC
- Type Multi-Volt Universal Contactor
- For Use With Contactors for Air Conditioning and Refrigeration
- Standards CSA LR13360, UL E12139, UL E22381
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 49M11-843
- Zoro # G202685484
- UPC # 786710561757
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Height (In.) | 2 3/8 in |
Depth (In.) | 3 7/8 in |
Width (In.) | 2 3/4 in |
Overall Length | 3 7/8 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 3/8 in |
Description
Emerson 49P11-843 Sure Switch Relay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Control Board New Mim (1854202304)
- READY ACCESS Weather Strip Kit Bo2410 275 (85104000)
- FRYMASTER Interface Board (8262256)
- AVANTI KEY, PK 2 (Z-DG13-172)
- WHITE-RODGERS Thermocouple - Standard, 18" (HO6E-18)
- WHITE-RODGERS Knob - Pilot Safety (F42-0895)
- WHITE-RODGERS Motor Relay (90-362)
- WHITE-RODGERS Thermostat Ht Only 220V (B50)
- WHITE-RODGERS Pilot Solenoid Valve3/8" 120V For - Part# 25M03A Type 702 (25M03A TYPE 702)
- WHITE-RODGERS Control Valve Nat (25M02-737B1)
- HATCO Warmer Element 208V 660W (02-08-128)
- White-Rodgers Food Service Appliance Parts