Shop All Line Voltage Thermostats
This Product is Discontinued
White-Rodgers
Subbase (Discontinued)
Mfr # S29-21
Zoro # G2381504
This Product is Discontinued
Key Features
- Material Plastic
- Color Beige
- Includes Mounting Hardware
- Type Heat/Cooling
- For Use With Mfr. No. 1A10-651 and 1A16-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # S29-21
- Zoro # G2381504
- UPC # 786710414480
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Height | 5 1/8 in |
Overall HxW | 5 1/8 in x 2 7/8 in |
Overall Width | 2 7/8 in |
Details
Material | Plastic |
Color | Beige |
Includes | Mounting Hardware |
Type | Heat/Cooling |
For Use With | Mfr. No. 1A10-651 and 1A16-51 |
Item | Subbase |
Standards | UL Listed, CSA Certified |
Mounting Direction/Shape | Vertical |
Accessory Type | Subbase |
Compatible Brand and Series | White-Rodgers 1A10-651, 1A16-51 |
Compatible Manufacturer Model Number | 1A10-651, 1A16-51 |
Mounting Direction | Vertical |
Color/Material | Beige, Plastic |
Shape | Rectangle |
Description
Subbase, Beige, Compatible Brand and Series White-Rodgers 1A10-651, 1A16-51, Compatible Grainger Part Number 2E734, 3TZ43, Compatible Manufacturer Model Number 1A10-651, 1A16-51, Includes Mounting Hardware, Plastic, Vertical, Overall Height 5 1/8 in, Overall Width 2 7/8 in, Rectangle, Key Features System Switch With Cool-Off-Heat, Mounting Direction/Shape Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.