Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 310 In/350 Out, Open on Rise, 120/240/277VAC
Mfr # 3L01-350
Zoro # G7580041
original price:
$8.63
17% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240/277VAC
- Control Range 310 Degrees to 350 Degrees F
- Thermostat Switch Type SPST (Automatic Reset)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L01-350
- Zoro # G7580041
- UPC # 786710001970
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Open on Rise |
Voltage | 120/240/277VAC |
Control Range | 310 Degrees to 350 Degrees F |
Item | Snap Disc Thermostat,310 In/350 Out |
Thermostat Switch Type | SPST (Automatic Reset) |
Description
Snap Disc Thermostat,310 In/350 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 16 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-1625-8)
- WHITE-RODGERS 1F95Ez-0671 24V/Millivolt 2 Or 3 (1F95EZ-067)
- BROWNING Belt 63" Browning Belt (AX61)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- WHITE-RODGERS 1E65-144 120/240Vac Spst Heat (1E65-144)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- SIEMENS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240V (134-1511)
- White-Rodgers Thermostats