Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 210 In/250 Out, Open on Rise, 120/240/277VAC
Mfr # 3L01-250
Zoro # G7579859
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/240/277VAC
- Thermostat Switch Type SPST (Automatic Reset)
- Control Range 210 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3L01-250
- Zoro # G7579859
- UPC # 786710001956
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Open on Rise |
Voltage | 120/240/277VAC |
Thermostat Switch Type | SPST (Automatic Reset) |
Control Range | 210 Degrees to 250 Degrees F |
Item | Snap Disc Thermostat,210 In/250 Out |
Description
Snap Disc Thermostat,210 In/250 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- BROAN Motor (99080667)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- COPELAND Fan Motor Kit (950-0266-04)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- WHITE-RODGERS Snap Disc Thermostat, Multiple Terminals, Open on Rise, SPDT (3L03-190)
- WHITE-RODGERS Snap Disc Thermostat, 310 In/350 Out, Open on Rise, 120/240/277VAC (3L01-350)
- WHITE-RODGERS Heat Pump Thermostat, 5+1+1, 2H/1C, 45 Degrees to 99 Degrees F (1F82-0261)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, Vertical Box, SPDT (1UHH2)
- White-Rodgers Line Voltage Thermostats