Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 200 In/180 Out, Close on Rise
Mfr # 3F01-200
Zoro # G7579813
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Control Range 180 Degrees to 200 Degrees F
- Thermostat Switch Type SPST (Automatic Reset)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F01-200
- Zoro # G7579813
- UPC # 786710001765
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close on Rise |
Item | Snap Disc Thermostat,200 In/180 Out |
Control Range | 180 Degrees to 200 Degrees F |
Thermostat Switch Type | SPST (Automatic Reset) |
Description
Snap Disc Thermostat,200 In/180 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (5W098)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- MR. HEATER REGULATOR LP LOW PR 11""M (F276136)
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x6" (110-712-009)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- WHITE-RODGERS Bimetal Disc Thermostat, 55-65F, Open on Rise, SPST, 120/240VAC (03L11 060)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- RELIANCE WATER HEATERS Thermostat Ng Watr Heatr (100108348)
- White-Rodgers Thermostats