Shop All Line Voltage Thermostats
White-Rodgers
Snap Disc Thermostat, 180 In/160 Out, Close on Rise
Mfr # 3F01-180
Zoro # G7579761
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Thermostat Switch Type SPST (Automatic Reset)
- Control Range 160 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand White-Rodgers
- MFR # 3F01-180
- Zoro # G7579761
- UPC # 786710001758
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close on Rise |
Thermostat Switch Type | SPST (Automatic Reset) |
Item | Snap Disc Thermostat,180 In/160 Out |
Control Range | 160 Degrees to 180 Degrees F |
Description
Snap Disc Thermostat,180 In/160 Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL ENDCAP(SM END)GV 28GA 8"" (GV0737)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- AAF FLANDERS 24x240x1 Hammock Filter (HR24240)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- WHITE-RODGERS THERMOSTAT NONPRM SNGL (NP110)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Open on Rise, SPST, 120/240VAC (3L11-140)
- WHITE-RODGERS Bimetal Disc Thermostat, 224-236F, Open on Rise, SPST, 120/240VAC (3L11-230)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- White-Rodgers Thermostats